Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plain trolley

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions L (mm)
12.5
...see all>
Product Options
ADD TO CART
Dimensions N (mm) Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Minimum Turning Radius (m) Dimensions D (mm) Conpatible Beam Width (mm) Dimension F (mm) Dimension K(mm) Dimensions A (mm) Dimension G(mm) Dimension H (mm) Dimensions J (mm) Weight (kg) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Minimum Turning Radius (m) Dimensions D (mm) Conpatible Beam Width (mm) Dimension F (mm) Dimension K(mm) Dimensions A (mm) Dimension G(mm) Dimension H (mm) Dimensions J (mm) Weight (kg) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108 76 55 93 128 1.3 74 100/125/150 100-150 19 92 265 34 43 16 73 1pc 1 PT2TON 88490753 339.99 SGD
In stock
92 66 45 81 114 1 63 75/100/125 75-125 17 79 230 28 36 10 63 1pc 1 PT1TON 88490744 229.99 SGD
Shipped after 2018-06-18
73 56 43 72 95 1 53 75/100/125 75-125 15 65 220 25 32 6 55 1pc 1 PT0.5TON 88490735 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
In the chain block, load the luggage on the hanging truck.
5
From Japan
On 2017-09-07 17:32:28
Making is also solid, easy to install. Even when hanging 200 Kg, movement is smoothly satisfied.
This review is about item#88490735.
Welding operation, machine assembling work, machine loading operation
5
From Japan
On 2017-04-19 21:04:59
There is a sense of stability and it's alright. I adjust the width with color, I want a combination to come to the center. If one color of current color is made 1/2 thickness × 2 sheets, is it possible to combine in the center?
This review is about item#88490735.
Lifting rice
5
From Japan
On 2015-12-18 20:33:38
I am using it especially without problems.
This review is about item#88490744.
To hang a chain block
5
From Japan
On 2015-10-02 15:15:40
good
This review is about item#88490744.

Related Products