Buy more than* S$200* and get FREE SHIPPING

Yeah Funding block shackle type

5.00 (1)
...see all>
Product Options
ADD TO CART
Flute Width (mm) Width B (mm) Overall Length A (mm) Working Load (t) Weight (g) TRUSCO Part Number Number of Wheels Wheel Diameter (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Width (mm) Width B (mm) Overall Length A (mm) Working Load (t) Weight (g) TRUSCO Part Number Number of Wheels Wheel Diameter (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 85 178 0.5 1.1 359-9451 1 75 12 1pc 1 YB75 x1 88490193 53.99 SGD
In stock
12 121 225 1 1.8 359-9442 1 100 16 1pc 1 YB100 x1 88490202 67.99 SGD
In stock
15 145 305 1.5 3.5 - 1 125 18 1pc 1 YB125 x1 88490211 97.99 SGD
In stock
19 176 350 2 8.5 - 2 150 22 1pc 1 YB150 x2 88490254 209.99 SGD
Shipped after 2018-05-28
19 176 350 2 5.1 - 1 150 22 1pc 1 YB150 x1 88490227 139.99 SGD
In stock
15 145 305 1.5 5.5 - 2 125 18 1pc 1 YB125 x2 88490245 139.99 SGD
Shipped after 2018-05-28
12 121 235 1 2.8 - 2 100 16 1pc 1 YB100 x2 88490236 109.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
0 0
5
From Japan
On 2017-08-18 13:43:53
I will do the pulling work of the material using the winch. In order to change the pulling direction, this pulley was placed at the change point. Because it is a shackle type, we are satisfied with easy winch wire.
This review is about item#88490193.

Related Products