Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Compatible Panel Thickness (mm) Operating Temperature Range (deg C) Loop Tension Strength Minimum Value(N[kgf]) Incombustibility Mounting Hole Diameter (phi mm) Dimension G(mm) Dimension T (mm) Dimensions B (mm) Dimension F (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Compatible Panel Thickness (mm) Operating Temperature Range (deg C) Loop Tension Strength Minimum Value(N[kgf]) Incombustibility Mounting Hole Diameter (phi mm) Dimension G(mm) Dimension T (mm) Dimensions B (mm) Dimension F (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.2 200 2.6 -40-+85 222.5(22.69) UL94V-2 6.0-7.5 18 1.3 18.4 9.4 4.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT50RSF-W 87000313 23.99 SGD
In stock
7.3 130 2.3 -40-+85 196(19.99) UL94V-2 4.7-5.0 11 1.1 13.4 6.4 3.3 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT30SSF5 87000243 10.99 SGD
Shipped after 2018-06-27
9.2 130 2.6 -40-+85 222.5(22.69) UL94V-2 6.0-7.5 18 1.3 18.4 9.4 4.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT50SSF 87000322 21.99 SGD
Shipped after 2018-06-27
5.5 132 2.3 -40-+105 80(8.16) UL94V-0 3.8-4.2 11 1.1 14.8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT18RSF-V0B 87000234 14.99 SGD
In stock
6 130 2 -40-+105 133.3(13.59) UL94V-0 4.0-4.2 11 1.1 13.4 5.4 3.3 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT30SSF-V0B 87000286 13.99 SGD
Shipped after 2018-06-28
9.2 200 2.6 -40-+110 222.5(22.69) UL94V-2 6.0-7.5 18 1.3 18.4 9.4 4.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT50RSF-HS 87000304 23.99 SGD
Shipped after 2018-07-04
10 150 1.6 -40-+85 225(22.94) UL94V-2 5.2-5.6 19 1.2 18.2 7.6 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT50SSF5.4 87000331 23.99 SGD
Shipped after 2018-06-27
6 130 2 -40-+110 133.3(13.59) UL94V-2 4.0-4.2 11 1.1 13.4 5.4 3.3 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT30SSF-HS 87000277 12.99 SGD
Shipped after 2018-07-04
9.2 130 2.6 -40-+110 222.5(22.69) UL94V-2 6.0-7.5 18 1.3 18.4 9.4 4.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT50SSF-HS 87000347 21.99 SGD
Shipped after 2018-07-04
9.2 130 2.6 -40-+85 222.5(22.69) UL94V-2 6.0-7.5 18 1.3 18.4 9.4 4.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT50SSF-W 87000356 21.99 SGD
Shipped after 2018-06-28
5.5 132 2.3 -40-+105 80(8.16) UL94V-0 3.8-4.2 11 1.1 14.8 5.5 3 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT18RSF-V0 87000225 12.99 SGD
In stock
7.3 130 2.3 -40-+105 196(19.99) UL94V-0 4.7-5.0 11 1.1 13.4 6.4 3.3 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT30SSF5-V0 87000252 13.99 SGD
In stock
9.2 200 2.6 -40-+85 222.5(22.69) UL94V-2 6.0-7.5 18 1.3 18.4 9.4 4.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 RT50RSF 87000295 21.99 SGD
Shipped after 2018-07-02
9.2 130 2.6 -40-+110 222.5(22.69) UL94V-2 6.0-7.5 18 1.3 18.4 9.4 4.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 T50SSF-HS 87000365 21.99 SGD
Shipped after 2018-07-04
7.3 130 2.3 -40-+85 196(19.99) UL94V-2 4.7-5.0 11 1.1 13.4 6.4 3.3   1bag(100pc) 1 RT30SSF5-W 87000261 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-06-08 19:55:13
I am using it for correcting the handling of wiring etc. It is a reliable brand
This review is about item#87000243.
During machine assembly
5
From Japan
On 2017-05-26 09:57:34
I am using this from other manufacturers. I think that I will continue using it.
This review is about item#87000252.
Fixed bundle of wiring
5
From Japan
On 2016-08-18 16:55:05
I often use it when I do not want to use the base mount. I think that it is better if the price is cheaper.
This review is about item#87000261.

Related Products