Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single row deep groove ball bearing 6000 series open type (open type)

5.00 (1)
JIS Grade
0
...see all>
Product Options
ADD TO CART
Standard Static Rating Load Co (N) Limit Rotation Speed (min-1[r.p.m]) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Basic Dynamic Rating Load C (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load Co (N) Limit Rotation Speed (min-1[r.p.m]) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Basic Dynamic Rating Load C (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5000 24000 20 12 42 69 9950 1pc 1 6004 87017725 5.99 SGD
Shipped after 2018-06-26
2360 38000 12 8 28 22 5400 1pc 1 6001 87017637 5.99 SGD
Shipped after 2018-06-25
6550 20000 25 12 47 80 11900 1pc 1 6005 87017752 7.99 SGD
Shipped after 2018-06-25
8300 17000 30 13 55 120 13800 1pc 1 6006 87017786 9.99 SGD
Shipped after 2018-06-25
16000 11000 50 16 80 260 22900 1pc 1 6010 87017901 21.99 SGD
Shipped after 2018-06-25
3250 28000 17 10 35 39 6370 1pc 1 6003 87017691 6.99 SGD
Shipped after 2018-06-25
11600 14000 40 15 68 190 17800 1pc 1 6008 87017847 16.99 SGD
Shipped after 2018-06-25
31000 8000 70 20 110 600 39700 1pc 1 6014 87018023 43.99 SGD
Shipped after 2018-06-25
54000 6000 95 24 145 1200 63700 1pc 1 6019 87018163 77.99 SGD
Shipped after 2018-06-25
43000 6700 85 22 130 890 52000 1pc 1 6017 87018102 70.99 SGD
Shipped after 2018-06-25
54000 5600 100 24 150 1250 63700 1pc 1 6020 87018197 81.99 SGD
Shipped after 2018-06-25
21200 10000 55 18 90 390 29600 1pc 1 6011 87017935 29.99 SGD
Shipped after 2018-06-25
2850 32000 15 9 32 30 5850 1pc 1 6002 87017664 6.99 SGD
Shipped after 2018-06-26
40000 7000 80 22 125 850 49400 1pc 1 6016 87018084 67.99 SGD
Shipped after 2018-06-25
1960 40000 10 8 26 19 4750 1pc 1 6000 87017603 5.99 SGD
Shipped after 2018-06-25
25000 9000 65 18 100 440 31900 1pc 1 6013 87017996 40.99 SGD
Shipped after 2018-06-25
10200 15000 35 14 62 160 16800 1pc 1 6007 87017813 12.99 SGD
Shipped after 2018-06-25
14600 12000 45 16 75 250 22100 1pc 1 6009 87017874 21.99 SGD
Shipped after 2018-06-25
23200 9500 60 18 95 420 30700 1pc 1 6012 87017962 29.99 SGD
Shipped after 2018-06-25
33500 7500 75 20 115 640 41600 1pc 1 6015 87018057 43.99 SGD
Shipped after 2018-06-25
50000 6300 90 24 140 1150 60500 1pc 1 6018 87018136 77.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mottla engine overhaul
5
From Japan
On 2017-08-23 20:47:15
It is SKF made bearings I wanted. Quality is the best.
This review is about item#87017603.