Buy more than* S$200* and get FREE SHIPPING

Single row deep groove ball bearings 6200 series open type (open type)

5.00 (2)
JIS Grade
0
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Weight (g) Basic Dynamic Rating Load C (N) Standard Static Rating Load Co (N) Limit Rotation Speed (min-1[r.p.m]) Inside Diameter d (phi mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Weight (g) Basic Dynamic Rating Load C (N) Standard Static Rating Load Co (N) Limit Rotation Speed (min-1[r.p.m]) Inside Diameter d (phi mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 290 27000 15300 13000 35 17 1pc 1 6207 87018513 14.99 SGD
Shipped after 2018-03-01
140 1400 72800 55000 6000 80 26 1pc 1 6216 87018784 69.99 SGD
Shipped after 2018-03-02
40 65 9950 4750 24000 17 12 1pc 1 6203 87018391 6.99 SGD
Shipped after 2018-03-02
100 610 46200 29000 9000 55 21 1pc 1 6211 87018635 35.99 SGD
Shipped after 2018-04-13
90 460 37100 23200 10000 50 20 1pc 1 6210 87018601 30.99 SGD
Shipped after 2018-03-01
150 1800 87100 64000 5600 85 28 1pc 1 6217 87018811 86.99 SGD
Shipped after 2018-03-01
170 2600 114000 81500 5000 95 32 1pc 1 6219 87018872 139.99 SGD
Shipped after 2018-03-01
85 410 35100 21600 11000 45 19 1pc 1 6209 87018574 24.99 SGD
Shipped after 2018-03-01
110 780 55300 36000 8000 60 22 1pc 1 6212 87018662 42.99 SGD
Shipped after 2018-03-01
125 1050 63700 45000 7000 70 24 1pc 1 6214 87018723 58.99 SGD
Shipped after 2018-03-01
30 32 5400 2360 34000 10 9 1pc 1 6200 87018303 6.99 SGD
Shipped after 2018-03-01
47 110 13500 6550 20000 20 14 1pc 1 6204 87018425 7.99 SGD
Shipped after 2018-03-02
52 130 14800 7800 18000 25 15 1pc 1 6205 87018452 8.99 SGD
Shipped after 2018-03-01
120 990 58500 40500 7500 65 23 1pc 1 6213 87018696 49.99 SGD
Shipped after 2018-03-01
35 45 8060 3750 28000 15 11 1pc 1 6202 87018364 6.99 SGD
Shipped after 2018-03-02
62 200 20300 11200 15000 30 16 1pc 1 6206 87018486 12.99 SGD
Shipped after 2018-03-01
130 1200 68900 49000 6700 75 25 1pc 1 6215 87018757 59.99 SGD
Shipped after 2018-03-01
180 3150 127000 93000 4800 100 34 1pc 1 6220 87018897 159.99 SGD
Shipped after 2018-03-01
32 37 7280 3100 32000 12 10 1pc 1 6201 87018337 6.99 SGD
Shipped after 2018-03-01
80 370 32500 19000 11000 40 18 1pc 1 6208 87018547 22.99 SGD
Shipped after 2018-03-01
160 2150 101000 73500 5300 90 30 1pc 1 6218 87018845 109.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Honda motors engine overhaul
5
From Japan
On 2017-08-01 06:38:44
Because I wanted to use SKF bearings once I was happy that I could purchase it with Monotaro. Of course I think SKF is of high quality.
This review is about item#87018364.
Vespa engine
5
From Japan
On 2016-03-17 16:50:05
It's fluffy SKF
This review is about item#87018425.