Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Single row deep groove ball bearings 6300 series open type (open type)

JIS Grade
0
...see all>
Product Options
ADD TO CART
Basic Dynamic Rating Load C (N) Standard Static Rating Load Co (N) Limit Rotation Speed (min-1[r.p.m]) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Basic Dynamic Rating Load C (N) Standard Static Rating Load Co (N) Limit Rotation Speed (min-1[r.p.m]) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8520 3400 32000 10 11 35 53 1pc 1 6300 87018994 7.99 SGD
Shipped after 2018-06-04
10100 4150 28000 12 12 37 60 1pc 1 6301 87019021 7.99 SGD
Shipped after 2018-06-05
23400 11600 16000 25 17 62 230 1pc 1 6305 87019143 12.99 SGD
Shipped after 2018-06-04
42300 24000 11000 40 23 90 630 1pc 1 6308 87019231 24.99 SGD
Shipped after 2018-06-04
74100 45000 8000 55 29 120 1350 1pc 1 6311 87019326 52.99 SGD
Shipped after 2018-06-04
97500 60000 6700 65 33 140 2100 1pc 1 6313 87019387 81.99 SGD
Shipped after 2018-06-04
159000 118000 4500 95 45 200 5650 1pc 1 6319 87019545 219.99 SGD
Shipped after 2018-06-04
174000 140000 4300 100 47 215 7000 1pc 1 6320 87019563 269.99 SGD
Shipped after 2018-06-04
14300 6550 22000 17 14 47 120 1pc 1 6303 87019082 8.99 SGD
Shipped after 2018-06-04
140000 96500 5000 85 41 180 4250 1pc 1 6317 87019502 169.99 SGD
Shipped after 2018-06-04
11900 5400 24000 15 13 42 82 1pc 1 6302 87019055 7.99 SGD
Shipped after 2018-06-04
16800 7800 19000 20 15 52 140 1pc 1 6304 87019116 10.99 SGD
Shipped after 2018-06-04
111000 68000 6300 70 35 150 2500 1pc 1 6314 87019414 91.99 SGD
Shipped after 2018-06-04
119000 76500 5600 75 37 160 3000 1pc 1 6315 87019441 129.99 SGD
Shipped after 2018-06-04
130000 86500 5300 80 39 170 3600 1pc 1 6316 87019475 139.99 SGD
Shipped after 2018-06-04
35100 19000 12000 35 21 80 460 1pc 1 6307 87019204 22.99 SGD
Shipped after 2018-06-04
55300 31500 9500 45 25 100 830 1pc 1 6309 87019265 31.99 SGD
Shipped after 2018-06-04
65000 38000 8500 50 27 110 1050 1pc 1 6310 87019292 40.99 SGD
Shipped after 2018-06-04
151000 108000 4800 90 43 190 4900 1pc 1 6318 87019527 199.99 SGD
Shipped after 2018-06-04
29600 16000 13000 30 19 72 350 1pc 1 6306 87019177 16.99 SGD
Shipped after 2018-06-04
85200 52000 7000 60 31 130 1700 1pc 1 6312 87019353 69.99 SGD
Shipped after 2018-06-04
ADD TO CART