Buy more than* S$200* and get FREE SHIPPING

PLA CLAMP SETS

Material (pad)
Polyurethane anti-vibration pad
RoHS Directive
Correspondence
Surface Processing
Electrodeposition coating
Material
SS400, SS400
...see all>
Product Options
ADD TO CART
Allowable Load (kN) Weight (g) Dimensions A Dimension F (phi mm) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Allowable Load (kN) Weight (g) Dimensions A Dimension F (phi mm) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
0.70-1.35 150, 150 M12, M12 50, 50 19, 19 93.5, 93.5 70, 70 15.5, 15.5 8, 8 1PC 1 87027035 13.99 SGD
Shipped after 2018-01-22
1.00-2.00 250, 250 M16, M16 60, 60 24, 24 93.5, 93.5 70, 70 16.5, 16.5 10, 10 1PC 1 87027062 15.99 SGD
Shipped after 2018-01-22
0.32-0.60 150, 150 M12, M12 50, 50 19, 19 93.5, 93.5 70, 70 15.5, 15.5 8, 8 1PC 1 87027026 13.99 SGD
Shipped after 2018-01-22
0.16-0.30 150, 150 M12, M12 50, 50 19, 19 94.5, 94.5 70, 70 16.5, 16.5 8, 8 1PC 1 87027114 27.99 SGD
Shipped after 2018-01-22
1.00-1.95 260, 260 M16, M16 60, 60 24, 24 97.5, 97.5 70, 70 17.5, 17.5 10, 10 1PC 1 87027166 33.99 SGD
Shipped after 2018-01-22
0.23-0.45 420, 420 M20, M20 60, 60 30, 30 131.5, 131.5 100, 100 18.5, 18.5 13, 13 1PC 1 87027175 42.99 SGD
Shipped after 2018-01-22
0.45-0.85 420, 420 M20, M20 60, 60 30, 30 131.5, 131.5 100, 100 18.5, 18.5 13, 13 1PC 1 87027184 42.99 SGD
Shipped after 2018-01-22
0.25-0.45 400, 400 M20, M20 60, 60 30, 30 130.5, 130.5 100, 100 17.5, 17.5 13, 13 1PC 1 87027071 17.99 SGD
Shipped after 2018-01-22
1.00-2.00 400, 400 M20, M20 60, 60 30, 30 130.5, 130.5 100, 100 17.5, 17.5 13, 13 1PC 1 87027096 17.99 SGD
Shipped after 2018-01-22
0.09-0.17 70, 70 M8, M8 40, 40 13, 13 81, 81 60, 60 15.5, 15.5 5.5, 5.5 1PC 1 87027105 21.99 SGD
Shipped after 2018-01-22
0.17-0.32 150, 150 M12, M12 50, 50 19, 19 93.5, 93.5 70, 70 15.5, 15.5 8, 8 1PC 1 87027017 13.99 SGD
Shipped after 2018-01-22
0.25-0.45 250, 250 M16, M16 60, 60 24, 24 93.5, 93.5 70, 70 16.5, 16.5 10, 10 1PC 1 87027044 15.99 SGD
Shipped after 2018-01-22
0.45-0.90 250, 250 M16, M16 60, 60 24, 24 93.5, 93.5 70, 70 16.5, 16.5 10, 10 1PC 1 87027053 15.99 SGD
Shipped after 2018-01-22
0.70-1.35 150, 150 M12, M12 50, 50 19, 19 94.5, 94.5 70, 70 16.5, 16.5 8, 8 1PC 1 87027132 27.99 SGD
Shipped after 2018-01-22
0.23-0.45 260, 260 M16, M16 60, 60 24, 24 97.5, 97.5 70, 70 17.5, 17.5 10, 10 1PC 1 87027141 33.99 SGD
Shipped after 2018-01-22
0.45-0.85 260, 260 M16, M16 60, 60 24, 24 97.5, 97.5 70, 70 17.5, 17.5 10, 10 1PC 1 87027157 33.99 SGD
Shipped after 2018-01-22
1.00-1.95 420, 420 M20, M20 60, 60 30, 30 131.5, 131.5 100, 100 18.5, 18.5 13, 13 1PC 1 87027193 42.99 SGD
Shipped after 2018-01-22
0.09-0.17 70, 70 M8, M8 40, 40 13, 13 81, 81 60, 60 15.5, 15.5 5.5, 5.5 1PC 1 87027001 12.99 SGD
Shipped after 2018-01-22
0.31-0.60 150, 150 M12, M12 50, 50 19, 19 94.5, 94.5 70, 70 16.5, 16.5 8, 8 1PC 1 87027123 27.99 SGD
Shipped after 2018-01-22
0.45-0.90 400, 400 M20, M20 60, 60 30, 30 130.5, 130.5 100, 100 17.5, 17.5 13, 13 1PC 1 87027087 17.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products