Buy more than* S$200* and get FREE SHIPPING

Wire Mesh Suction Sponge And Scrubber Center

1.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
215x120x63
Weight (g)
74
Material (Body)
Polypropylene
Color
White
Material
(Sucker) styrene elastomer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-1637W 87043607 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Place the kitchen sponge
1
From Japan
On 2017-04-10 13:30:17
The size of the item was just fine, but the sucker is too flat and will not stick at all.
This review is about item#87043607.

Related Products