Buy more than* S$200* and get FREE SHIPPING

"Resistor built-in" metal frame shaped neon indicator lights

4.50 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Panel Cutout Dimensions (mm)
phi8.2
...see all>
Product Options
ADD TO CART
Rated Current (mA) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (mA) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC2 AC220 1pc 1 LMS-8JP AC220V W 87061527 4.99 SGD
In stock
AC2 AC220 1pc 1 LMS-8JP AC220V R 87061511 4.99 SGD
In stock
AC2 AC110 1pc 1 LMS-8JP AC110V R 87061475 4.99 SGD
In stock
AC2 AC110 1pc 1 LMS-8JP AC110V W 87061484 4.99 SGD
In stock
AC1 AC220 1pc 1 LMS-8JP AC220V G 87061493 4.99 SGD
In stock
AC1 AC110 1pc 1 LMS-8JP AC110V G 87061457 4.99 SGD
Shipped after 2018-03-01
AC2 AC220 1pc 1 LMS-8JP AC220V O 87061502 4.99 SGD
In stock
AC2 AC110 1pc 1 LMS-8JP AC110V O 87061466 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
It is bright and beautiful
5
From Japan
On 2017-12-14 19:13:49
I liked it as a very clear display lamp with only LEDs.
This review is about item#87061466.
Electronic appliances on display
5
From Japan
On 2017-06-08 09:25:31
It is used as a power supply status indication of AC 100 V line and as a pilot lamp for prototype equipment power supply. Even better if there is more brightness.
This review is about item#87061457.
Used for self-made variable power supply "
4
From Japan
On 2017-04-21 08:27:38
100v As input confirmation, it was easy to use both the required appearance function.
This review is about item#87061457.
Used to confirm display of ON.OFF of the main switch of instrument panel
4
From Japan
On 2016-06-17 16:00:00
It was good if the length was a little short.
This review is about item#87061475.
It was used for the power generation indicator light of the generator.
4
From Japan
On 2016-03-24 17:10:08
I am deeply moved by the low price, I feel satisfied with the brightness. I think that the main body is plastic, but since it is used for a generally narrow place, it is regrettable that there was something that breaks with force from the side.
This review is about item#87061457.
LP of control box
5
From Japan
On 2015-11-02 16:41:56
Dare not ... There is no problem with wonderful things, so it is good to have LP
This review is about item#87061457.
To the energization indication of the outlet in the car
4
From Japan
On 2015-06-17 23:19:14
Brightness just right in the sense of an indicator. I can see enough in the daytime and it is not dazzling. There is no problem with texture. After that, I wish it had a shorter depth.
This review is about item#87061457.
Power supply circuit energization indication
5
From Japan
On 2015-05-23 07:24:40
It is better to have a smaller π. I am going to Akiba, but recently my legs have gone far away.
This review is about item#87061457.

Related Products