Buy more than* S$200* and get FREE SHIPPING

HR30 series compact waterproof plastic connector plug (solder type)

2.00 (1)
Compatible Cable (mm)
4.2-5
Dimension B (phi mm)
12.6
Weight (g)
4
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29.8   1pc 1 HR30-6P-6S(71) 87072781 5.99 SGD
In stock
30.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HR30-6P-6P(71) 87072772 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Connector for relay connection of small motor power cable
2
From Japan
On 2018-03-06 23:39:12
Although it can be evaluated for small size and light weight, soldering work is very difficult because solder terminal inside the connector is narrow. In addition, there is concern that the extra core length extent region is narrow and it is difficult to cover the terminal protection heat shrinkable tube after soldering. If you increase the total length of the connector a little more (about 10 mm or more) and widen the area from the terminal to the cable bushing I appreciate it.
This review is about item#87072781.

Related Products