Buy more than* S$200* and get FREE SHIPPING

Hose joint (hose male screw elbow)

Compatible Hose Outer Diameter D (Φmm)
6.5
Width approximately L1 (mm)
39.0
Nut Width across flats (mm)
12
Main Unit Opposite Side (mm)
12
Nominal Dimension (ΦD x S2)
6.5x1/8
Minimum Hole Diameter (mm)
3.5
Dimensions S2 (mm)
1/8
Dimensions S1 (mm)
1/8
Normal Working Pressure (MPa)
3.5
Dimension L2 (mm)
20.0
Maximum Working Pressure (MPa)
7.0
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 HML02818 87158906 11.50 SGD
Shipped after 2017-10-25
ADD TO CART

Related Products