Buy more than* S$200* and get FREE SHIPPING

Miniature needle valve (ring type Type R - C)

Normal Working Pressure (MPa)
3.5
Maximum Working Pressure (MPa)
7.0
...see all>
Product Options
ADD TO CART
Width approximately L1 (mm) Width approximately L (mm) Nut Width across flats (mm) Main Unit Opposite Side (mm) Nominal Dimension (ΦD x S2) Minimum Hole Diameter (mm) Dimensions S2 (mm) Dimensions S1 (mm) Dimension A (mm phi) Compatible Tube Outside Diameter d (phimm) Dimension L2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width approximately L1 (mm) Width approximately L (mm) Nut Width across flats (mm) Main Unit Opposite Side (mm) Nominal Dimension (ΦD x S2) Minimum Hole Diameter (mm) Dimensions S2 (mm) Dimensions S1 (mm) Dimension A (mm phi) Compatible Tube Outside Diameter d (phimm) Dimension L2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29.0 62.0 16 12 6x1/4 3.5 1/4 1/4 35 6.0 24.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRC06828 87161627 34.99 SGD
Shipped after 2018-07-03
29.0 62.0 16 12 1/4x1/4 3.5 1/4 1/4 35 1/4 24.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRC82828 87161681 34.99 SGD
Shipped after 2018-07-02
37.0 80.0 19 17 3/8x3/8 6.5 3/8 3/8 45 3/8 29.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRC83838 87161697 42.99 SGD
Shipped after 2018-07-03
43.0 105 24 23 1/2x1/2 9.0 1/2 1/2 55 1/2 36.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRC84848 87161706 45.99 SGD
Shipped after 2018-07-02
31.0 70.0 16 16 8x1/4 5.0 1/4 1/4 35 8.0 26.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRC08828 87161636 37.99 SGD
Shipped after 2018-07-03
42.0 105 24 23 12x1/2 9.0 1/2 1/2 55 12.0 36.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRC12848 87161654 45.99 SGD
Shipped after 2018-07-03
43.0 105 24 23 14x1/2 9.0 1/2 1/2 55 14.0 36.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRC14848 87161663 45.99 SGD
Shipped after 2018-07-02
29.0 59.0 16 12 1/4x1/8 3.5 1/8 1/4 35 1/4 21.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRC82818 87161672 34.99 SGD
Shipped after 2018-07-02
29.0 59.0 16 12 6x1/8 3.5 1/8 1/4 35 6.0 21.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRC06818 87161611 34.99 SGD
Shipped after 2018-07-02
36.0 80.0 19 17 10x3/8 6.5 3/8 3/8 45 100 29.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VRC10838 87161645 42.99 SGD
Shipped after 2018-07-02
ADD TO CART