Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand hyper plastic bag for beer (hanger type)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wedge (mm)
110
Material
HDPE
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.03 140 455 1pack(100sheet) 1 For three 88634025 -
Discontinued
[x]
0.028 180 480 1pack(100sheet) 1 For 4 88634043 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for transporting two bottles.
5
From Japan
On 2017-11-01 11:45:19
Although there is weight, it can be used with confidence because it is thick and also strong.
This review is about item#88634034.

Related Products