Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High-angle color plate 3-neck

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Height H x Width W x Depth D) (mm)
180x80x5
Weight (g)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ML1613AH(V) 87194667 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outlet construction
4
From Japan
On 2017-01-22 09:06:18
In this plate, when trying to attach an outlet, when cutting the wall, the hole of the wall became bigger, and on ordinary plates, I could not hide and ordered this plate. But this plate was not large in width, and I did not use it for that outlet. The impression of attaching this plate and looking at it was a brand new, so I replaced it with an old one and it became beautiful. The price was cheap.
This review is about item#87194667.

Related Products