Buy more than* S$200* and get FREE SHIPPING

Speed ​​controller low flow elbow

Check Valve Operating Pressure (MPa)
0.05
Valve-Inlet Pressure (MPa)
0.5
Operating Pressure Range (MPa)
0.1-0.9
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Compatible Cylinder Tube Inner Diameter (mm) Control Flow (L/min) RPM needle Compatible Tube Outer Diameter D (mm) Stamp Compatible Screw Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cylinder Tube Inner Diameter (mm) Control Flow (L/min) RPM needle Compatible Tube Outer Diameter D (mm) Stamp Compatible Screw Effective Sectional Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
max.phi20 6.5 10 4 AT,BT M5x0.8 0.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC4-M5AL 87904564 17.99 SGD
Shipped after 2018-06-01
max.phi25 20 10 1.8 - M5x0.8 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC180-M5AL 87904467 14.99 SGD
Shipped after 2018-06-01
max.phi16 20 10 3 - M3x0.5 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC3-M3BL 87904494 17.99 SGD
Shipped after 2018-06-01
max.phi25 13 10 4 AT,BT R1/8 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC4-01BL 87904537 18.99 SGD
Shipped after 2018-06-01
max.phi16 35 10 4 AT,BT M3x0.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC4-M3AL 87904546 17.99 SGD
Shipped after 2018-06-01
max.phi16 35 10 4 AT,BT M3x0.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC4-M3BL 87904555 17.99 SGD
Shipped after 2018-06-01
max.phi25 13 10 6 AT,BT R1/8 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC6-01BL 87904591 20.99 SGD
Shipped after 2018-06-01
max.phi50 41 12 6 AT,BT R1/4 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC6-02AL 87904607 23.99 SGD
Shipped after 2018-06-01
max.phi16 20 10 1.8 - M3x0.5 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC180-M3AL 87904442 17.99 SGD
Shipped after 2018-06-01
max.phi25 20 10 1.8 - M5x0.8 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC180-M5BL 87904476 14.99 SGD
Shipped after 2018-06-08
max.phi16 20 10 3 - M3x0.5 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC3-M3AL 87904485 17.99 SGD
Shipped after 2018-06-01
max.phi20 35 10 3 - M5x0.8 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC3-M5BL 87904512 14.99 SGD
Shipped after 2018-06-01
max.phi25 13 10 4 AT,BT R1/8 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC4-01AL 87904521 18.99 SGD
Shipped after 2018-06-01
max.phi25 13 10 6 AT,BT R1/8 0.2   1pc 1 JSC6-01AL 87904582 17.99 SGD
In stock
max.phi20 6.5 10 6 AT,BT M5x0.8 0.1   1pc 1 JSC6-M5AL 87904625 14.99 SGD
Shipped after 2018-06-01
max.phi20 6.5 10 4 AT,BT M5x0.8 0.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC4-M5BL 87904573 17.99 SGD
Shipped after 2018-06-01
max.phi25 13 10 8 AT,BT R1/8 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC8-01AL 87904643 19.99 SGD
Shipped after 2018-06-01
max.phi50 41 12 10 AT,BT R1/4 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC10-02BL 87904433 23.99 SGD
Shipped after 2018-06-01
max.phi20 35 10 3 - M5x0.8 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC3-M5AL 87904503 14.99 SGD
Shipped after 2018-06-01
max.phi50 41 12 8 AT,BT R1/4 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC8-02AL 87904661 21.99 SGD
Shipped after 2018-06-01
max.phi50 41 12 8 AT,BT R1/4 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC8-02BL 87904677 21.99 SGD
Shipped after 2018-06-01
max.phi20 6.5 10 6 AT,BT M5x0.8 0.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC6-M5BL 87904634 16.99 SGD
Shipped after 2018-06-01
max.phi25 13 10 8 AT,BT R1/8 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC8-01BL 87904652 20.99 SGD
Shipped after 2018-06-01
max.phi50 41 12 10 AT,BT R1/4 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC10-02AL 87904424 22.99 SGD
Shipped after 2018-06-01
max.phi16 20 10 1.8 - M3x0.5 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC180-M3BL 87904451 17.99 SGD
Shipped after 2018-06-01
max.phi50 41 12 6 AT,BT R1/4 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JSC6-02BL 87904616 21.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products