Buy more than* S$200* and get FREE SHIPPING

Universal joint Standard type

4.00 (1)
Tolerable Angle( dgree )
30
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Allowable Torque (N m) Overall Length L (mm) Maximum Torque (N m) Outside Diameter D (phi mm) Dimension L1 (mm) Weight (kg) Tap Size Dimensions (A x B)(mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Allowable Torque (N m) Overall Length L (mm) Maximum Torque (N m) Outside Diameter D (phi mm) Dimension L1 (mm) Weight (kg) Tap Size Dimensions (A x B)(mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32.0 69.0 94 96.6 28 47 0.30 M5 5x16.3 14 1160   1pc 1 L-14 88135887 57.99 SGD
Shipped after 2018-06-01
40.0 180 124 252 40 62 0.85 M6 6x22.8 20 800   1pc 1 L-20 88135914 93.99 SGD
Shipped after 2018-06-01
39.0 130 120 182.0 36 60 0.67 M6 6x20.8 18 900   1pc 1 L-18 88135905 81.99 SGD
Shipped after 2018-06-01
62.0 590 200 826 70 100 4.3 M8 10x38.3 35 460 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 L-35 88135957 329.99 SGD
Shipped after 2018-06-01
76.0 1370 250 1918 90 125 8.5 M10 - 45 360 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 L-45 88135975 539.99 SGD
Shipped after 2018-06-01
42.0 235 130 329 44 65 1.1 M6 6x24.8 22 740   1pc 1 L-22 88135923 119.99 SGD
Shipped after 2018-06-01
35.0 98.0 104 137.2 32 52 0.47 M6 5x18.3 16 1000   1pc 1 L-16 88135896 63.99 SGD
Shipped after 2018-06-01
18.5 7.8 50 11.0 12 25 0.04 M3 - 6 2700   1pc 1 L-6 88135993 27.99 SGD
In stock
19.0 14.7 56 20.6 16 28 0.05 M3 - 8 2000   1pc 1 L-8 88136002 27.99 SGD
Shipped after 2018-07-24
24.0 29.4 68 41.2 20 34 0.11 M4 3x11.4 10 1600   1pc 1 L-10 88135862 34.99 SGD
In stock
29.0 44.1 84 61.7 24 42 0.21 M4 4x13.8 12 1350   1pc 1 L-12 88135871 50.99 SGD
Shipped after 2018-06-01
80.0 1960 270 2740 100 135 11.5 M10 - 50 320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 L-50 88135984 669.99 SGD
Shipped after 2018-06-01
43.0 390 140 546 50 70 1.6 M8 8x28.3 25 650   1pc 1 L-25 88135932 119.99 SGD
Shipped after 2018-06-01
56.0 490 178 686 60 89 2.6 M8 8x33.3 30 540 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 L-30 88135941 209.99 SGD
Shipped after 2018-06-01
70.0 835 228 1169 80 114 6.3 M8 12x43.3 40 400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 L-40 88135966 409.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drive and conveyor rotation use 12 mm shaft locking screw mountain was wanted
4
From Japan
On 2017-08-05 07:37:09
It is good. As I mentioned earlier, it's just about 3 mm of the hole
This review is about item#88135871.