Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ROUGH GUIDE PINS FOR Q-LOCK ELEMENTS

Material
Nitrile elastic rubber / hardness HBS70 / tension 23N / mm2 (heat-resistant temperature -25 ℃ -100 ℃)
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Compatible Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Compatible Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
21, 21 13, 13 17, 17 26, 26 8, 8 10, 10 (Screw) M12 10.5, 10.5 19, 19 20, 20 1PC 1 88108343 9.99 SGD
Shipped after 2018-06-25
15.5, 15.5 9, 9 11.5, 11.5 19, 19 5.5, 5.5 4, 4 (Screw) M8 7.5, 7.5 13, 13 15, 15 1PC 1 88108334 8.99 SGD
In stock
25, 25 19, 19 15.5, 15.5 33, 33 10.5, 10.5 19, 19 (Screw) M16 13, 13 24, 24 27, 27 1PC 1 88108352 10.99 SGD
Shipped after 2018-06-25
8, 8 5, 5 6, 6 11, 11 3, 3 1, 1 (Screw) M4 4.5, 4.5 6, 6 8.5, 8.5 1PC 1 88108307 7.99 SGD
Shipped after 2018-06-25
11, 11 8, 8 9, 9 15, 15 4, 4 2, 2 (Screw) M6 6, 6 10, 10 12, 12 1PC 1 88108325 7.99 SGD
Shipped after 2018-06-25
8.5, 8.5 6.5, 6.5 7, 7 12.5, 12.5 4, 4 1, 1 (Screw) M5 5.5, 5.5 8, 8 10, 10 1PC 1 88108316 6.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products