Buy more than* S$200* and get FREE SHIPPING

Seraphoint (for metal) # 180

Purpose
It is used for surface adjustment of various metals, fine deburring, and die polishing.
Outer Diameter (mm)
20
Allowable Number of Rotations (min-1r.p.m)
15000
Height (mm)
25
Grain Size
#180
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 No.3784 88149257 9.99 SGD
Shipped after 2018-05-28
ADD TO CART