Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond wheel phi2.1 x 6 x phi2.34

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
2.1
Allowable Number of Rotations (min-1r.p.m)
63000
Height (mm)
6
Shaft Diameter (phi mm)
2.34
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 No.H-299 88152233 19.99 SGD
Shipped after 2018-06-29
ADD TO CART