Buy more than* S$200* and get FREE SHIPPING

Store tape ST-C cat

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (N/10mm)
31
Adhesive Power (N/10mm)
2.9
Tape Thickness (mm)
0.054
Extensibility (%)
28
Tape Length (m)
25
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10roll) 1 - 89732912 40.32 SGD
In stock
ADD TO CART

Related Products