Buy more than* S$200* and get FREE SHIPPING

Recyclable kraft tape No.3185

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (N/10mm)
60.7
Adhesive Power (N/10mm)
6.66
Tape Thickness (mm)
0.14
Extensibility (%)
8
Tape Length (m)
50
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1case(50roll) 1 No.3185 89733822 339.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products