Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions c(mm) Dimensions b (mm) Dimensions (Width W x Height H x Depth D) (mm) Dimensions a (mm) Temperature Range (deg C) Weight (g) Rubber Feet Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions c(mm) Dimensions b (mm) Dimensions (Width W x Height H x Depth D) (mm) Dimensions a (mm) Temperature Range (deg C) Weight (g) Rubber Feet Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB95-57C 88211496 14.99 SGD
In stock
- - - - - - -   1pc 1 SB95-34C 88211471 13.99 SGD
Shipped after 2018-01-30
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB270-75C 88211557 50.99 SGD
In stock
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB270-100A 88211566 59.99 SGD
In stock
28 85 95x34x155 24 -10-60 140 A-P1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB95-34A 88211462 15.99 SGD
Shipped after 2018-02-01
74 85 95x80x155 70 -10-60 220 A-P1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB95-80C 88211514 19.99 SGD
Shipped after 2018-01-30
43 256 270x50x220 40 -10-60 565 A-P1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB270-50C 88211532 41.99 SGD
Shipped after 2018-01-30
51 85 95x57x155 47 -10-60 180 A-P1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB95-57A 88211487 16.99 SGD
Shipped after 2018-01-30
68 256 270x75x220 65 -10-60 655 A-P1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB270-75A 88211541 48.99 SGD
Shipped after 2018-01-30
74 85 95x80x155 70 -10-60 220 A-P1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB95-80A 88211505 19.99 SGD
Shipped after 2018-01-30
43 256 270x50x220 40 -10-60 565 A-P1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB270-50A 88211523 43.99 SGD
Shipped after 2018-01-30
93 256 270x100x220 90 -10-60 750 A-P1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB270-100C 88211575 54.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Status display of control device
5
From Japan
On 2018-01-05 09:05:18
I use heavily with affordable Size to attach 16 x 2 LCD and several switches on the front panel.
This review is about item#88211496.
Electronic equipment production
5
From Japan
On 2017-05-15 18:59:04
Panel (aluminum) Both the main body (plastics) are easy to process, and work efficiency has improved.
This review is about item#88211514.

Related Products