Buy more than* S$200* and get FREE SHIPPING

Molybdenum saucepan

4.67 (3)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 88652487 61.99 SGD
In stock
1pc 1 - 88652496 67.99 SGD
In stock
1pc 1 - 88652471 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used for cooking at home.
4
From Japan
On 2016-10-14 16:32:36
Although it was a product explanation that it had higher corrosion resistance than SUS 304, when boiling boiled with salt, corrosion occurred and white dent was made.
This review is about item#88652487.
I am using it for cooking.
5
From Japan
On 2016-09-29 19:10:33
The design is an ordinary pan from the old but it is light and easy to handle, it is easy to handle, I am satisfied because it is early to boil even by IH heater.
This review is about item#88652496.
Regular home cooking
5
From Japan
On 2016-06-08 08:32:35
Our house is using IH of 200V. Heating speed is fast. Since it is a single metal as a whole, there is a more secure sense of security than the coating pot. A slight discoloration occurs in the interior because of heating, but there is nothing wrong with it. it's recommended.
This review is about item#88652487.