Buy more than* S$200* and get FREE SHIPPING

IH iron Beijing pot 27cm

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
TKG Part Number (2015)
5-0346-1204
TKG Part
4-0336-1204
Nominal size (cm)
27
Bottom Thickness (mm)
2
Bottom Diameter (mm)
155
Depth (mm)
90
Size (cm)
27
Weight (g)
970
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 88757051 49.99 SGD
Shipped after 2018-05-24
ADD TO CART