Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Can Funnel

5.00 (2)
TKG Part Number (2015)
5-0417-1201
TKG Part
4-0404-1201
Nominal size (cm)
18
Upper Diameter x Lower Diameter x Height H (mm)
195x30x140
Weight (kg)
0.095
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88785882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For waste oil
5
From Japan
On 2015-07-24 16:03:49
It is easy to use because it is stable in a state where it is inserted in a single can
This review is about item#88785882.
Insert it in a waste oil can
5
From Japan
On 2014-06-08 12:53:45
I got a little bitten from it. I fix it and use it. Things are somewhat thinner in metal, but wax is enough. Let's treat the product carefully.
This review is about item#88785882.

Related Products