Buy more than* S$200* and get FREE SHIPPING

18-0 earlier songs tweezers

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
TKG Part Number (2015)
5-0426-1701
TKG Part
4-0412-1401
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 88788664 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Glass selection
5
From Japan
On 2017-09-20 18:04:58
It was great for detailed work! I realized the goodness made in Japan.
This review is about item#88788664.
Soldering
5
From Japan
On 2015-07-10 17:06:31
The force is transmitted well and can be used without problems.
This review is about item#88788664.