Buy more than* S$200* and get FREE SHIPPING

Bamboo place Ten突

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., & # 8203; ※ Because it is one by one hand-made by artisans, the size of the eye there are some roses with
TKG Part Number (2015)
5-0425-3401
TKG Part
6-0474-3401
Inside Dimension (Length x Width x Height) (mm)
200x35x20
Cell Dimension (mm)
4x4
Weight (kg)
0.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 27417S 88789382 33.99 SGD
Shipped after 2018-04-24
ADD TO CART