Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Waterproof Solar digital thermometer (refrigerator, heating cabinet)

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TKG Part Number (2015)
5-0500-1201
TKG Part
4-0485-1201
Lead Wire (m)
1
Temperature Measurement Range (deg C)
-59.9-+99.9
Dimensions (Width W x Depth D x Height H) (mm)
103.5x41.5x15.5
Minimum
0.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SN1200 88811721 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Warm water thermometer for cleaning
4
From Japan
On 2014-07-22 14:44:43
The thermometer used so far had the display part and the sensor part integrated. (The price is 2/3 of the next thermometer) Steam intruded into the inside of the display and the display part broke down. Since we can install the display part in an environment far from the sensor this time, I think that there are few breakdowns.
This review is about item#88811721.