Buy more than* S$200* and get FREE SHIPPING

Commercial water-saving shower chestnut shower SW swing type

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TKG Part Number (2015)
5-0638-0501
TKG Part
4-0622-0501
Diameter x Height (mm)
88x87
Heat-Resistant Temperature (deg C)
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SFSWK1521 88830235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Replacement due to damage to the shower head
5
From Japan
On 2017-04-05 14:51:48
Anyhow the head was big and I was surprised. Even when washing the dishes, you can pour them all at once with a big shower. It seems that there is considerable water-saving effect and I am looking forward to it. Water-saving pieces were also attached, but there seems to be enough water saving effect even without it (package reference). There is no stress in use. Dare to say that the switching button of the shower does not move with one hand (because the body also turns sideways unless you hold down the main body) was a little marginal.
This review is about item#88830235.
Kitchen sink
3
From Japan
On 2016-11-29 16:14:12
It is very good as a water-saving shower, so it's good to have good water well. However, since the length of the swinging portion was 5.5 cm, I was not thinking about the height of the faucet, so the distance to the sink got closer and it was better for a slightly smaller size.
This review is about item#88830235.
kitchen
5
From Japan
On 2015-09-03 15:27:27
I think that it will be easy to use and save water
This review is about item#88830235.
Commercial kitchen
4
From Japan
On 2015-03-02 09:44:18
It is much bigger than the shower of the retrofit type for home use, easy to switch and easy to use. It is very different without attaching. I was a little puzzled because various parts were included.
This review is about item#88830235.
Wash dishes and pots in the kitchen
5
From Japan
On 2014-11-08 22:43:48
It was easy to set and we did not need much power, and I could easily install it even if I was a machine tone. It is satisfied to save water without leakage from the installation part. I was worried about whether the type of faucet would fit, but since I sold a faucet of the same type as the house on the same site, I could confirm and purchase with confidence. The neck pretense can also be 360 ​​° C in parallel, it can be turned by 360 ° C and it can also be turned 360 ° C so it is saved by washing the large pan even in a narrow washing space.
This review is about item#88830235.