Buy more than* S$200* and get FREE SHIPPING

Wooden handle freely Roque

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (mm)
1310
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-1107-0502 4-1078-0502 45 407-9906 1pc 1 CL-380-045-0 00403953 19.99 SGD
In stock
5-1107-0501 4-1078-0501 30 407-9892 1pc 1 CL-380-030-0 00403944 12.99 SGD
In stock
5-1107-0503 4-1078-0503 60 407-9914 1pc 1 CL-381-130-0 00403962 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cleaning etc. on concrete etc.
5
From Japan
On 2017-09-17 10:28:00
I bought it previously at the Home Center, but it was poorly made of plastic. This time it is made of wood, I am satisfied with the desired product I wanted.
This review is about item#403962.
Cleaning of third workshop
5
From Japan
On 2017-07-29 01:12:28
Width 600 mm is longer than you can imagine so it has made it really easy for a wide range of cleaning. Because the handle is wooden, I feel strongly that it can be used for a long depending on how it is used. It is a really good product ♪
This review is about item#00403962.
Cleaning after work in the factory
5
From Japan
On 2017-02-21 16:04:54
The wooden handle is familiar to the hand well The plastik nature has better texture and the void does not come
This review is about item#403953.
Cleaning up eating and drinking establishments
5
From Japan
On 2017-01-05 14:40:08
The rigidity feeling of each of the handle, the connecting metal fitting and the brush was exquisite, which led to improvement in working efficiency. It is cost effective ◎.
This review is about item#403962.

Related Products