Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Aslos Sommelier Knife
[x]close
All Products
>
Kitchen Equipment, Supplies
>
Café, Bar Supplies
>
Wine, Alcohol and Bar Supplies
>
Wine Supplies
>
Opener
Aslos Sommelier Knife
INTEC Kaneki
Click for images of all products
Overall Length (mm)
120, 120, 120
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
TKG Part Number (2015)
TKG Part
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
TKG Part Number (2015)
TKG Part
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
5-1552-1201, 5-1552-1201, 5-1552-1201
6-1729-1201, 6-1729-1201, 6-1729-1201
1pc
1
PW
00564332
149.99 SGD
Shipped after 2018-04-25
5-1552-1203, 5-1552-1203, 5-1552-1203
6-1729-1203, 6-1729-1203, 6-1729-1203
1pc
1
EW
00564357
149.99 SGD
Shipped after 2018-04-25
5-1552-1204, 5-1552-1204, 5-1552-1204
6-1729-1204, 6-1729-1204, 6-1729-1204
1pc
1
DW
00564366
149.99 SGD
Shipped after 2018-04-25
5-1552-1202, 5-1552-1202, 5-1552-1202
6-1729-1202, 6-1729-1202, 6-1729-1202
1pc
1
CW
00564348
149.99 SGD
Shipped after 2018-04-25
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Chateau Laguiole sommelier knife
EBM
289.99
-
369.99 SGD
Chateau Laguiole sommelier knife
EBM
11.99 SGD
Pull Taps Sommelier Knife
Japan Creative
61.99
-
80.99 SGD
Mini Level Revo
Shinwa Rules
5.99
-
10.99 SGD
(3)
Sommelier Knife quick click
WORLD CREATE
35.99 SGD
Hectares double action sommelier knife POCKET
Coutale
51.99 SGD
Sommelier knife (Santoku type)
Coutale
9.99 SGD
Murano sommelier knife
MURANO
20.99
-
24.99 SGD
Carpenter's Square Level PS-70
Akatsuki MFG (KOD)
11.99 SGD
(1)
French made sommelier knife holder
GLOBAL
25.99 SGD
HC paint subdivision cans 2L
Handy Crown Corporation
9.99 SGD
>>
Category
All Products
>
Kitchen Equipment, Supplies
>
Café, Bar Supplies
>
Wine, Alcohol and Bar Supplies
>
Wine Supplies
>
Opener
Top