Buy more than* S$200* and get FREE SHIPPING

Mini Demagnetizer

Power Capacity (VA)
110
Power Cord (m)
1.7
Usage Rate (%)
90
Dimensions C (mm)
83
Dimensions B (mm)
83
Dimensions A (mm)
123
Power (V)
AC110
Weight (kg)
1.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 VDM9 89781325 289.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products