Buy more than* S$200* and get FREE SHIPPING

Stone Square Master Angle

Parallelism (mm)
0.002
Dimensions C (mm)
60
Squareness (mm)
0.002
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 500 40.2   1pc(s) 1 VQR500 89783504 2,579.99 SGD
Shipped after 2018-04-26
400 400 24.8 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 VQR400 89783495 2,189.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products