Buy more than* S$200* and get FREE SHIPPING

Reflective Tape

4.14 (7)
Tape Length (m)
10
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
739-5400 50 1roll 1 374-37 88598124 41.99 SGD
Shipped after 2018-04-25
739-5434 50 1roll 1 374-40 88598151 41.99 SGD
Shipped after 2018-04-27
739-5418 50 1roll 1 374-38 88598133 41.99 SGD
Shipped after 2018-04-25
739-5426 50 1roll 1 374-39 88598142 41.99 SGD
Shipped after 2018-04-27
739-5442 50 1roll 1 374-41 88598167 41.99 SGD
Shipped after 2018-04-27
744-6063 30 1roll 1 863-54 88598255 26.99 SGD
Shipped after 2018-04-27
744-6071 30 1roll 1 863-55 88598264 22.99 SGD
Shipped after 2018-04-27
744-6080 30 1roll 1 863-56 88598273 22.99 SGD
Shipped after 2018-04-27
744-6098 30 1roll 1 863-57 88598282 22.99 SGD
Shipped after 2018-04-25
744-5997 5 1set(2roll) 1 863-41 88598185 11.99 SGD
Shipped after 2018-04-23
739-5345 10 1set(2roll) 1 374-31 88598063 17.99 SGD
Shipped after 2018-04-23
744-6021 5 1set(2roll) 1 863-44 88598212 11.99 SGD
Shipped after 2018-04-23
739-5396 50 1roll 1 374-36 88598115 42.99 SGD
Shipped after 2018-04-23
744-6004 5 1set(2roll) 1 863-42 88598194 11.99 SGD
Shipped after 2018-04-23
744-6039 5 1set(2roll) 1 863-45 88598221 11.99 SGD
Shipped after 2018-04-23
739-5353 10 1set(2roll) 1 374-32 88598072 17.99 SGD
Shipped after 2018-04-23
744-6012 5 1set(2roll) 1 863-43 88598203 11.99 SGD
Shipped after 2018-04-23
739-5388 10 1set(2roll) 1 374-35 88598106 16.99 SGD
Shipped after 2018-04-23
744-5989 5 1set(2roll) 1 863-40 88598176 11.99 SGD
Shipped after 2018-04-23
744-6047 30 1roll 1 863-52 88598237 22.99 SGD
Shipped after 2018-04-27
744-6055 30 1roll 1 863-53 88598246 22.99 SGD
Shipped after 2018-04-23
- 10 1set(2roll) 1 374-30 88598054 17.99 SGD
Shipped after 2018-04-23
739-5361 10 1set(2roll) 1 374-33 88598081 17.99 SGD
Shipped after 2018-04-23
739-5370 10 1set(2roll) 1 374-34 88598097 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
On the bike's accent line
5
From Japan
On 2017-10-22 13:30:13
Since the color of the bike is black, I put this red reflective tape as an accent line. I feel the car tightened crisply. Of course it is a reflection tape so I think that it also has a role in safety. The commodity itself has a considerable length, I think that it is profitable.
This review is about item#88598203.
I use it for identification.
5
From Japan
On 2017-08-02 21:54:38
I am amazed by the 5mm width 2 pairs. This reflection tape also likes it because the tape itself is thin and the adhesive force is strong and a supple line of reflection is taken off.
This review is about item#88598203.
Used as a number on a sign at night
1
From Japan
On 2017-07-14 15:01:15
Light was applied, but the light was not reflected and diffused too much, and it was hard to see.
This review is about item#88598246.
Pasting to a disaster prevention helmet
5
From Japan
On 2017-07-07 16:06:28
I used it pasted as an accent to a helmet for disaster prevention.
This review is about item#88598054.
Put on garage entrance shutter
4
From Japan
On 2017-04-03 14:54:11
It is very useful for night visibility. I would like to purchase it again if there is a product of about 30 mm thick which is a bit thick.
This review is about item#88598063.
Helmet reflection
4
From Japan
On 2016-10-04 16:28:24
It is determined by sticking to the helmet (for security).
This review is about item#88598072.
It stuck to a helmet for disaster prevention, and clarified the role.
5
From Japan
On 2016-05-24 12:23:34
The material had exactly good elongation, it was easy to stick and workability was good.
This review is about item#88598203.

Related Products