Buy more than* S$200* and get FREE SHIPPING

84974 products antistatic sweat quick drying long-sleeved polo shirt

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ depending on your PC environment, there are times when the color of the product may look slightly different. Please note.
Color Number
37
Clothes Length (cm)
80
Sleeve Length (cm)
60
Shoulder Width (cm)
59
Chest Measurement (cm)
140
Size
5L
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 84974 89132775 28.01 SGD
Shipped after 2017-12-22
ADD TO CART