Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6800 series open type

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
JIS Grade
0
Chamfer Dimensions r (mm)
0.3
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Weight (kg) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Weight (kg) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 0.04 5250 5350 12500 10500 45 7 1pc 1 6809 88635242 10.84 SGD
In stock
65 0.052 6200 6400 11000 9300 50 7 1pc 1 6810 88635251 12.93 SGD
In stock
47 0.029 3900 4750 15500 13000 35 7 1pc 1 6807 88635224 8.18 SGD
In stock
24 0.007 1260 2070 34000 28000 15 5 1pc 1 6802 88635172 4.45 SGD
In stock
32 0.019 2470 4000 23500 19500 20 7 1pc 1 6804 88635197 4.79 SGD
In stock
37 0.022 2950 4300 20000 17000 25 7 1pc 1 6805 88635206 5.36 SGD
In stock
19 0.005 840 1720 40000 34000 10 5 1pc 1 6800 88635163 3.89 SGD
Shipped after 2018-02-02
42 0.026 3450 4500 17500 14500 30 7 1pc 1 6806 88635215 6.76 SGD
Shipped after 2017-12-22
26 0.008 1570 2630 32000 26000 17 5 1pc 1 6803 88635181 4.65 SGD
In stock
52 0.003 4350 4900 14000 11500 40 7 1pc 1 6808 88635233 9.02 SGD
In stock
21 - 1050 1900 - 29000 12 5 1pc 1 6801 88939873 3.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Farm equipment
4
From Japan
On 2017-05-06 15:07:19
It arrived immediately after ordering and it was saved. I will continue to use it
This review is about item#88635251.

Related Products