Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Leading drill (NC-LDS)

Tip Angle Tolerance (degree)
130+/-2, 130+/-2
Helix Angle (Degree)
20, 20
Pricision
h7, h7
Point Angle (Degree)
130, 130
...see all>
Product Options
ADD TO CART
Overall Length L (mm) 2015 Trusco Published Pages TRUSCO Part Number Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) 2015 Trusco Published Pages TRUSCO Part Number Groove Length FL (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
81, 81 1 0503, 1 0503 633-4113, 633-4113 26, 26 8, 8 8, 8 1pc 1 NC-LDS 8 x130 08117121 23.99 SGD
Shipped after 2018-06-28
132, 132 - - 53, 53 20, 20 20, 20 1pc 1 NC-LDS 20 x130 08117164 90.99 SGD
Shipped after 2018-06-28
54, 54 - - 15, 15 4, 4 4, 4 1pc 1 NC-LDS 4 x130 08117103 15.99 SGD
Shipped after 2018-06-28
72, 72 - - 20, 20 6, 6 6, 6 1pc 1 NC-LDS 6 x130 08117112 19.99 SGD
Shipped after 2018-06-28
93, 93 1 0503, 1 0503 633-4032, 633-4032 30, 30 10, 10 10, 10 1pc 1 NC-LDS 10 x130 08117137 34.99 SGD
Shipped after 2018-06-28
118, 118 1 0503, 1 0503 633-4059, 633-4059 41, 41 16, 16 16, 16 1pc 1 NC-LDS 16 x130 08117155 63.99 SGD
Shipped after 2018-06-28
151, 151 - - 60, 60 25, 25 25, 25 1pc 1 NC-LDS 25 x130 08117173 139.99 SGD
Shipped after 2018-06-28
48, 48 - - 11, 11 3, 3 3, 3 1pc 1 NC-LDS 3 x130 08117094 14.99 SGD
Shipped after 2018-06-28
108, 108 - - 36, 36 12, 12 12, 12 1pc 1 NC-LDS 12 x130 08117146 48.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products

OSG

OSG