Buy more than* S$200* and get FREE SHIPPING

With empty cans heaven stamp

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum External Diameter (mm)
155
Capacity (L)
3
Weight (g)
181
Height (mm)
148
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 C-3000H 86933323 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Liquid container
2
From Japan
On 2017-08-14 20:19:45
I thought that it was made more durable, but surprisingly I did not have any thickness. I would like to mention the thickness in the product guide.
This review is about item#86933323.

Related Products