Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TAPPED TUBES WITH STEP

Dimension K(mm)
7, 7
Dimensions M (mm)
4, 4
Dimension L3 (mm)
12, 12
Dimension L2 (mm)
10, 10
Surface Processing
Trivalent Chromate plated
Material
Iron (SS), (insulating tube) polyolefin
Specification
With insulating tube.
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
20, 20 6.0, 6 1PC 1 89206634 4.99 SGD
Shipped after 2018-05-08
40, 40 12.9, 12.9 1PC 1 89206661 1.99 SGD
Shipped after 2018-05-08
50, 50 16.0, 16 1PC 1 89206677 6.99 SGD
Shipped after 2018-05-08
60, 60 19.5, 19.5 1PC 1 89206686 6.99 SGD
Shipped after 2018-05-08
100, 100 32.7, 32.7 1PC 1 89206695 6.99 SGD
Shipped after 2018-05-08
25, 25 7.7, 7.7 1PC 1 89206643 4.99 SGD
Shipped after 2018-05-08
30, 30 9.3, 9.3 1PC 1 89206652 4.99 SGD
Shipped after 2018-05-08
ADD TO CART