Buy more than* S$200* and get FREE SHIPPING

Vegetable binding tape

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (N/10mm)
45.0
Adhesive Power (N/10mm)
3.0
Adhesion (g/10mm)
306
Base Material Thickness (mm)
0.04
Tensile Strength (kg/10mm)
4.59
Tape Thickness (mm)
0.067
Extensibility (%)
125
Tape Length (m)
100
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1roll 1 T20 x 100 purple 89196073 6.99 SGD
In stock
15 1roll 1 15 x 100 purple 89196055 4.99 SGD
In stock
15 1roll 1 15 x 100 green 89196064 4.99 SGD
In stock
20 1roll 1 T20 x 100 green 89196082 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When agricultural products are shipped.
5
From Japan
On 2017-07-17 05:23:26
Because the width can be narrow, I thought that it was inexpensive and I bought it. Goods are good without problems.
This review is about item#89196055.
I roll it for shipment of leeks, Chinese cabbage, broccoli.
5
From Japan
On 2015-11-15 21:04:15
I'm wrapping around vegetables to be shipped. I am satisfied very much as the product value rises.
This review is about item#89196073.
When vegetables are rolled
5
From Japan
On 2015-04-09 20:45:23
The width is narrow but it can be used satisfactorily. If you can buy it cheaply, I would like to buy it.
This review is about item#89196055.

Related Products