Buy more than* S$200* and get FREE SHIPPING

Knurled knob knob Short

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (washer)
PP
Dimension K(mm)
-
Dimensions J (mm)
-
Dimensions I (mm)
0.8
Dimensions B (mm)
1.8
Dimensions E (mm)
2
Dimension F (mm)
2
Material (Body)
SUS304
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions C (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions C (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 8 15 15 4 1pc 1 CE-3006-S4-15 89293425 2.99 SGD
In stock
12 10 15 18 6 1pc 1 CE-3006-S6-15 89293461 3.99 SGD
In stock
12 8 10 15 5 1pc 1 CE-3006-S5-10 89293434 2.99 SGD
In stock
12 10 10 18 6 1pc 1 CE-3006-S6-10 89293452 3.99 SGD
In stock
12 8 15 15 5 1pc 1 CE-3006-S5-15 89293443 2.99 SGD
In stock
10 8 10 15 4 1pc 1 CE-3006-S4-10 89293416 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For motorcycle cowl detaching
5
From Japan
On 2016-05-29 15:46:40
Originally, I think that it is a bolt for rack mounting of the server, but I use it for the desorption of the single seat cowl of the motorcycle. There is no problem at all
This review is about item#89293461.

Related Products