Buy more than* S$200* and get FREE SHIPPING

Mixing nozzle MGQ08-24D

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
110
Overall Length (mm)
162
TRUSCO Part Number
447-4970
Compatible
05373
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(10pc) 1 MGQ08-24D 89590094 39.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Acrylic adhesive spare !?
1
From Japan
On 2015-03-09 11:06:54
From the inappropriate images and descriptions, we discarded them unmatched by the same cementedin 2-pack acrylic adhesive. This time I get many failures, I want you to explain the item properly. . .
This review is about item#89590094.

Related Products