Buy more than* S$200* and get FREE SHIPPING

Mug catch magnetized and de-porcelain

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
29
Overall Length (mm)
48
TRUSCO Part Number
449-9662
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TMC-8 89615014 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Using a driver to a narrow place
5
From Japan
On 2017-01-14 21:43:12
I bought it because the magnetic force of the handheld weakened. It is satisfying because we can afford magnetic force to the driver easily because the price is reasonable and easy.
This review is about item#89615014.
Magnetization of the driver etc.
5
From Japan
On 2016-06-10 18:41:22
I used it before but it's a repeat as I lost it. It is simple to use and easy to use. I recommend you to have one who does not have one.
This review is about item#89615014.
Magnetization of the driver
5
From Japan
On 2015-03-06 13:11:17
I always use it by attaching it to the driver. It is an essential item for drivers with weak magnetic force.
This review is about item#89615014.

Related Products