Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long both bits for the difference replacement driver

3.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Shape
+/-
Point Size
+1,+2,+3,-6
Weight (g)
32
Overall Length (mm)
135
TRUSCO Part Number
437-6561
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TMD-SB 89617832 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
1
From Japan
On 2017-09-14 10:47:42
Although I bought it by looking at the review and the item explanation, in the place behind the product, it is hard to see the package, "It's hand-dedicated. Please do not use it for impact driver ".
This review is about item#89617832.
For installation in wiring work etc.
5
From Japan
On 2017-08-07 19:56:24
Because it is both bits, it is convenient without having to change the driver
This review is about item#89617832.
On-board tool
5
From Japan
On 2016-05-23 15:33:59
The bit for the electric screwdriver is sold everywhere, but with only the positive ones on both sides, I finally found a bit that I can use for replacing plus and minus with a single. Combined with an appropriate grip, it becomes a driver that can be used much more than a cheap driver of an on-board tool.
This review is about item#89617832.
Electrical construction
3
From Japan
On 2016-01-23 15:08:13
Used with 18V impact driver. I want both plus and minus to buy it for trial. Expectation for the durability of the bit.
This review is about item#89617832.
Construction work in general
5
From Japan
On 2015-09-07 17:38:06
I bought it because it can correspond to 4 sizes of # 1, 2, 3, 6.0 with this one bit. I tested with common screws and screws with small sizes, it fitted tightly without rattling.
This review is about item#89617832.

Related Products