Buy more than* S$200* and get FREE SHIPPING

Waterproof crimp sleeve (input cap type pack)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Temperature (Degree C)
105
Rated Current (A)
19(1.25mm2),27(2.0mm2)
Rated Voltage (V)
300
Dimensions L (mm)
26.9
Overall Length (mm)
26.9
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2) Inside Dimension (mm) Outside Dimension (mm) Electric AWG Wire Conjugation Range (#) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (strand-wire) (mm2) Inside Dimension (mm) Outside Dimension (mm) Electric AWG Wire Conjugation Range (#) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.04-2.63 2.3 6.1 16-14 18 441-9146 1pack(11pc) 1 T-TMNB2WP 89625182 7.99 SGD
In stock
0.50-1.25 1.7 5.4 20-16 15 441-9138 1pack(12pc) 1 T-TMNB125WP 89625173 7.99 SGD
In stock
ADD TO CART

Related Products