Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Type with cylindrical brush hexagonal axis spring

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
15
Hexagon Axis Shank Diameter
6.35mm
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
40
...see all>
Product Options
ADD TO CART
Wire Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 444-9975 1pc 1 TEBS6-15G 89626381 5.99 SGD
In stock
0.25x5 444-9983 1pc 1 TEBS6-15S 89626397 5.99 SGD
In stock
0.3 444-9991 1pc 1 TEBS6-15SUS 89626406 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2018-03-14 12:14:16
It is firm making. You can use it without problems if you do not mistype the use.
This review is about item#89626381.
Removal of rust at the corners of equipment
4
From Japan
On 2017-11-06 08:34:16
Circular type and small bevel wire brush etc. are used in combination. Although it spreads quickly, it can be adjusted since it can be used with a drill to reduce the number of revolutions. I am looking for other types of things but I'm satisfied.
This review is about item#89626381.
Rusting of turnip gasoline tank
5
From Japan
On 2017-11-05 09:56:34
it's the best. Since the fuel tank of the motorcycle was rusted, there is a commercially available rust remover if it does not manage anyhow, but it seems that it will take time, so this is the highest. I finished work in about 30 minutes, it was saved.  I bought it with this product with a long joint electric drill.
This review is about item#89626397.

Related Products