Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Surface protection sheet SPV tape water-based adhesive

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adhesive Power (N/10mm)
1.3
Length (m)
100
Thickness (mm)
0.06
...see all>
Product Options
ADD TO CART
Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.63 200 432-1375 1roll 1 M-6030 89629355 -
Discontinued
[x]
4.10 500 432-1405 1roll 1 M-6030 89629382 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Curing of aluminum handrail during repair work
4
From Japan
On 2017-02-13 17:19:04
Since I had used the product before, I knew there was no mistake, so when I found the item I bought it without a doubt. What is not a perfect score is around the price a bit more.
This review is about item#89629346.
Curing for painting
5
From Japan
On 2016-01-17 23:04:45
It is just right in size and easy to use.
This review is about item#89629373.
Maintenance of automobiles
5
From Japan
On 2015-05-19 18:25:10
It is useful for various work such as light decomposition construction and navigation installation
This review is about item#89629364.
Used car step
4
From Japan
On 2015-04-28 15:24:40
Tearing off with hands is easy to use.
This review is about item#89629373.

Related Products