Buy more than* S$200* and get FREE SHIPPING

Window glass heat generating sheet

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length (m)
1.8
Width (mm)
900
...see all>
Product Options
ADD TO CART
Length (mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 120 4 441-7763 1pc 1 E1580 89630177 -
Discontinued
[x]
- 157 7 441-7771 1pc 1 E1590 89630143 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Window insulation
3
From Japan
On 2016-01-11 09:04:21
Thin film is thin, material type is required
This review is about item#89630143.

Related Products