Buy more than* S$200* and get FREE SHIPPING

SX plug (nylon)

5.00 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Drilling Depth (mm) Mass (per box)(g) Compatible Screws (mm) Pilot Hole Diameter (phi mm) Weight (g) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Drilling Depth (mm) Mass (per box)(g) Compatible Screws (mm) Pilot Hole Diameter (phi mm) Weight (g) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 25 54.7 2-3 4 54.7 20 442-8811 1box(200pc) 1 70004 89682765 -
Discontinued
[x]
6 40 82.1 4-5 6 82.1 30 442-8731 1box(100pc) 1 507155 89682747 13.99 SGD
In stock
8 50 179.5 4.5-6 8 179.5 40 442-8749 1box(100pc) 1 507156 89682756 19.99 SGD
In stock
5 35 49.2 3-4 5 49.2 25 442-8722 1box(100pc) 1 507154 89682731 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Installation of lightweight equipment and piping
5
From Japan
On 2017-07-14 18:26:25
It is very handy because you do not have to carry various kinds such as board anchors and concrete plugs. Just with this plug and tapping screws, it can be applied to various wall materials. The saddle of EP 19 was stopped at PB 12.5.
This review is about item#89682731.
My own shelf
5
From Japan
On 2017-07-10 17:13:43
It was installed sturdier than I expected. It is cheap, and it is an essential item on the wall of gypsum board.
This review is about item#89682731.
Railing construction
5
From Japan
On 2017-07-05 12:16:30
It is a good product. If there is no foundation this work will not work without it!
This review is about item#89682747.
Saddle on the PF pipe
5
From Japan
On 2017-03-30 18:58:46
When inserting the plug body into the hole for inserting the plug, the main body is hard, so the plug-in goes smoothly
This review is about item#89682731.
To fix things on the board
5
From Japan
On 2017-03-20 21:47:41
Convenient because it is board, concrete, almighty.
This review is about item#89682747.
Apartment clogging
5
From Japan
On 2017-01-19 20:32:34
I tried using it when there is no turf in the apartment or when there is no background of the picture rail, but it is easy to use at its best. The bottom hole can be set at the tip of the bit and the attached screw can be used. Cospa is better than anything else than anything else. It is recommended.
This review is about item#89682765.
Fixing of air conditioner cosmetic cover etc.
5
From Japan
On 2016-08-04 15:43:53
Very easy to use. I will also purchase it.
This review is about item#89682731.
It is used for wall-mounting soap containers
5
From Japan
On 2015-05-26 16:49:29
Because it is multi-plug, it corresponds to various wall surfaces such as gypsum board and hollow wall, and like other anchors for gypsum board, it is very easy to use as there is no need to make large holes or deep holes. It is also cheaper than other gypsum board anchors and the like.
This review is about item#89682731.