Buy more than* S$200* and get FREE SHIPPING

ECO insulation lock repeat type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Loop Tension Strength Minimum Value(N[kgf])
200(20.39)
Incombustibility
UL94HB
Dimension T (mm)
1.2
Dimensions C (mm)
7.8
Dimensions B (mm)
19
Dimensions D (mm)
11
Dimensions A (mm)
7.4
Dimensions L (mm)
250
Operating Temperature Range (deg C)
-40-+105
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(100pc) 1 ECO250RF-W 86994835 43.99 SGD
In stock
ADD TO CART

Related Products